Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 148.00 cSt
Mfr # MSF1630005
Zoro # G5102015
product price: $111.99
/ea
Sold in multiples of 4 for $447.96
Free Shipping & Returns
$447.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1630005
- Zoro # G5102015
- UPC # 816692022301
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 450 Degrees F |
Viscosity @ 40C | 148 cSt |
Pour Point | -32 Degrees C |
Viscosity @ 100C | 24.4 cSt |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Viscosity Index | 198 |
Standards | CFR Approved |
Base Oil | Polyalkylene Glycol |
Series | Miles PAG Gas Comp |
SAE Viscosity Grade | 40 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 198, Flash Point 450 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 148 cSt, Viscosity @ 100C 24.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive (ATV212HU15N4)
- FESTO Coupling Socket KD3-1/8-A (KD3-1/8-A)
- FESTO Duo Spiral Plastic Tubing PUN-6X1-S-1-DUO-BS (PUN-6X1-S-1-DUO-BS)
- SEALFAST 2" Square Hole Suction Hose Strainer (SH25B)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- POWERMATE VX Air Compressor Oil, 1 Gal (018-0063SP)
- Miles Lubricants Air Compressors