Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal, 140.00 cSt
Mfr # MSF1700005
Zoro # G5101735
product price: $83.29
/ea
Sold in multiples of 4 for $333.16
Free Shipping & Returns
$333.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1700005
- Zoro # G5101735
- UPC # 816692022585
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 508 Degrees F |
Viscosity Index | 97 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 140 cSt |
Viscosity @ 100C | 14.1 cSt |
Application | Gas Air Compressors |
Pour Point | -32 Degrees C |
Standards | CFR Approved |
Water Resistant | Yes |
Base Oil | Phosphate Ester |
SAE Viscosity Grade | 40 |
Series | Miles Estech Gas Comp |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 97, Flash Point 508 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 140 cSt, Viscosity @ 100C 14.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40B18F-7/8)
- ENERPAC Air Motor Assy (DA5816900SR)
- FESTO Compact Cylinder ADN-40-20-A-PPS-A (ADN-40-20-A-PPS-A)
- IDEAL Anti-Oxidant, 8 oz Brush Cap (30-031)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- Miles Lubricants Compressor Oil