Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 12.80 cSt
Mfr # MSF1650005
Zoro # G5101875
product price: $80.59
/ea
Sold in multiples of 4 for $322.36
Free Shipping & Returns
$322.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1650005
- Zoro # G5101875
- UPC # 816692022448
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 502 Degrees F |
Pour Point | -48 Degrees C |
Viscosity @ 100C | 12.8 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 104 cSt |
Viscosity Index | 118 |
Application | Gas Air Compressors |
Series | Miles SXR Gas Comp |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 118, Flash Point 502 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 104 cSt, Viscosity @ 100C 12.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- BESTORQ Micro V Belt, 38.6 in Pitch Length, 0.56 in Top Width, 4 Ribs (386K4)
- GATES Truflex V-Belts, 4L310 (4L310)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-02)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- SUPERCOOL 8 oz. Universal PAG Blue Oil Blue, 6 PK (PB8-6CP)
- Miles Lubricants Air Compressors