Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 11.80 cSt
Mfr # MSF1548005
Zoro # G5100341
product price: $89.89
/ea
Sold in multiples of 4 for $359.56
Free Shipping & Returns
$359.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1548005
- Zoro # G5100341
- UPC # 816692023148
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 500 Degrees F |
Viscosity @ 100C | 11.8 cSt |
Four-Ball Wear | Not Specified |
Standards | NSF H-1 |
Viscosity Index | 106 |
Application | Rotary Compressors |
Pour Point | -32 Degrees C |
Viscosity @ 40C | 96 cSt |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 106, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 96 cSt, Viscosity @ 100C 11.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- REELCRAFT Service Kit, D80000 Latch Parts (S602304)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C167A (C167A)
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 460 5 Gal Pail (205548)
- Miles Lubricants Compressor Oil