Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 11.30 cSt
Mfr # MSF1690005
Zoro # G5101741
product price: $79.19
/ea
Sold in multiples of 4 for $316.76
Free Shipping & Returns
$316.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1690005
- Zoro # G5101741
- UPC # 816692022578
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 488 Degrees F |
Viscosity @ 40C | 102 cSt |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Pour Point | -37 Degrees C |
Viscosity Index | 97 |
Viscosity @ 100C | 11.3 cSt |
SAE Viscosity Grade | 30 |
Base Oil | Phosphate Ester |
Series | Miles Estech Gas Comp |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 488 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 102 cSt, Viscosity @ 100C 11.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- HUSQVARNA V-BELT: 3VX545 - 5 BAND (504119705)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 46-001)
- Miles Lubricants Air Compressors