Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 68, 55 gal.
Mfr # MSF2043001
Zoro # G3789438
product price: $4,010.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,010.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Drum
- ISO Viscosity Grade 68
- Container Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2043001
- Zoro # G3789438
- UPC # 816692026422
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 55 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Drum |
ISO Viscosity Grade | 68 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Application | HFC Refrigeration Applications |
Viscosity Index | 201 |
Color | Slight Yellow Tint |
Description
Compressor Lubricant,POE-LT 68,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- NSK NSK 6305 C3, 6300 Series Single Row Deep Groove Ball Bearing (6305 C3)
- DB ELECTRICAL Grease Gun Hose End 4 jaw grease, Width 1" For Industrial Tractors; (3014-1002)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2AK61H)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, MIN 100, 1 gal., PK4 (MSF2038005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- Miles Lubricants Compressor Oil