Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 46, 55 gal.
Mfr # MSF2042001
Zoro # G3789121
product price: $3,569.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,569.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Drum
- ISO Viscosity Grade 46
- Standards OSHA HazCom Standard 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2042001
- Zoro # G3789121
- UPC # 816692026415
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 55 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Drum |
ISO Viscosity Grade | 46 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Application | HFC Refrigeration Applications |
Viscosity Index | 198 |
Color | Slight Yellow Tint |
Description
Compressor Lubricant,POE-LT 46,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- DAIDO ROLLER CHAIN3/4 in.X10'#60H (TRH60R-MD)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- Miles Lubricants Air Compressors