Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 320, 55 gal.
Mfr # MSF2047001
Zoro # G3789401
product price: $5,359.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,359.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Drum
- ISO Viscosity Grade 320
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2047001
- Zoro # G3789401
- UPC # 816692026460
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 55 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Drum |
ISO Viscosity Grade | 320 |
Color | Yellow |
Application | HFC Refrigeration Applications |
Viscosity Index | 152 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,POE-LT 320,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX24 Cogged Belt, 26 in Outside Length, 3/8 in Top Width, 1 Ribs (AX24)
- DYNABRADE Hex Nut (96335)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A249SS-012-D)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- Miles Lubricants Compressor Oil