Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 320, 5 gal.
Mfr # MSF2047003
Zoro # G3789578
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Pail
- ISO Viscosity Grade 320
- Container Size 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2047003
- Zoro # G3789578
- UPC # 816692025623
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Pail |
ISO Viscosity Grade | 320 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Color | Yellow |
Application | HFC Refrigeration Applications |
Viscosity Index | 152 |
Description
Compressor Lubricant,POE-LT 320,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A57 (A57)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- SMC Male Run Tee, 3/16 in., TubexMNPT (KQ2Y05-35AS)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- Miles Lubricants Air Compressors