Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant POE-LT 320, 1gal, PK4
Mfr # MSF2047005
Zoro # G3790162
product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- ISO Viscosity Grade 320
- Application HFC Refrigeration Applications
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2047005
- Zoro # G3790162
- UPC # 816692025807
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
ISO Viscosity Grade | 320 |
Application | HFC Refrigeration Applications |
Color | Yellow |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Viscosity Index | 152 |
Description
Compressor Lubricant POE-LT 320,1gal,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 6003ZZ (6003 ZZ/C3 PRX)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (6FLW0)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod (212752)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 460 5 Gal Pail (205548)
- Miles Lubricants Compressor Oil