Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 32, 55 gal.
Mfr # MSF2041001
Zoro # G3789289
product price: $3,836.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,836.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Drum
- ISO Viscosity Grade 32
- Standards OSHA HazCom Standard 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2041001
- Zoro # G3789289
- UPC # 816692026408
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 55 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Drum |
ISO Viscosity Grade | 32 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Application | HFC Refrigeration Applications |
Color | Slight Yellow Tint |
Viscosity Index | 199 |
Description
Compressor Lubricant,POE-LT 32,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- FERNCO COUPLE FLEX 4""X4"" SOCKET (P1060-44)
- BETA 1 FILTERS Air Filter replacement filter for K23A545 / WIX (B1AF0001754)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- Miles Lubricants Air Compressors