Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant POE-LT 220, 1gal, PK4
Mfr # MSF2046005
Zoro # G3790147
product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- ISO Viscosity Grade 220
- Color Yellow
- Container Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2046005
- Zoro # G3790147
- UPC # 816692025791
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
ISO Viscosity Grade | 220 |
Color | Yellow |
Viscosity Index | 118 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Application | HFC Refrigeration Applications |
Description
Compressor Lubricant POE-LT 220,1gal,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- NACHI 7200 Series Angular Contact Precision Brg, 7200B (7200B)
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- Miles Lubricants Compressor Oil