Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant POE-LT 150, 1gal, PK4
Mfr # MSF2045005
Zoro # G3790171
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- ISO Viscosity Grade 150
- Color Slight Yellow Tint
- Viscosity Index 186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2045005
- Zoro # G3790171
- UPC # 816692025784
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
ISO Viscosity Grade | 150 |
Color | Slight Yellow Tint |
Viscosity Index | 186 |
Application | HFC Refrigeration Applications |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant POE-LT 150,1gal,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Inst & Mini - Inch Brgs, #R8FF (R8FF)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- Miles Lubricants Air Compressors