Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 100, 55 gal.
Mfr # MSF2044001
Zoro # G3789453
product price: $4,227.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,227.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Drum
- ISO Viscosity Grade 100
- Color Slight Yellow Tint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2044001
- Zoro # G3789453
- UPC # 816692026439
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 55 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Drum |
ISO Viscosity Grade | 100 |
Color | Slight Yellow Tint |
Application | HFC Refrigeration Applications |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Viscosity Index | 197 |
Description
Compressor Lubricant,POE-LT 100,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- Miles Lubricants Compressor Oil