Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 100, 5 gal.
Mfr # MSF2044003
Zoro # G3789760
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Pail
- ISO Viscosity Grade 100
- Application HFC Refrigeration Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2044003
- Zoro # G3789760
- UPC # 816692025593
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Pail |
ISO Viscosity Grade | 100 |
Application | HFC Refrigeration Applications |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Color | Slight Yellow Tint |
Viscosity Index | 197 |
Description
Compressor Lubricant,POE-LT 100,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- GATES PowerGrip HTD Belts, 480-3M-09 (480-3M-09)
- DIXON V/Snap-Tite H/IH Valved Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x FNPT (2VF2)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- Miles Lubricants Compressor Oil