Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, NXT MIN 68, 55 gal.
Mfr # MSF2037001
Zoro # G3789307
product price: $1,389.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Mineral Oil
- Container Type Drum
- ISO Viscosity Grade 68
- Container Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2037001
- Zoro # G3789307
- UPC # 816692026385
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 55 gal. |
Details
Sub-Category | Compressor |
Item | Refrigeration Compressor Lubricant |
Base | Mineral Oil |
Container Type | Drum |
ISO Viscosity Grade | 68 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,NXT MIN 68,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- SMC Y Union, 1/4 in.x5/16 in., TubexTube (KQ2U07-09A)
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.2344 In W (17888)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- Miles Lubricants Compressor Oil