Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, NXT MIN 68, 5 gal.
Mfr # MSF2037003
Zoro # G3789733
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Mineral Oil
- Container Type Pail
- ISO Viscosity Grade 68
- Standards OSHA HazCom Standard 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2037003
- Zoro # G3789733
- UPC # 816692025548
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | Refrigeration Compressor Lubricant |
Base | Mineral Oil |
Container Type | Pail |
ISO Viscosity Grade | 68 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,NXT MIN 68,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Cylinder Af510 (AF510)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-75-11)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MOBIL Mobil Rarus 827, Compressor, 5 gal., ISO 100, SAE Grade 30 (104820)
- Miles Lubricants Compressor Oil