Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, NXT ABR 68, 5 gal.
Mfr # MSF2033003
Zoro # G3789812
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Synthetic
- Container Type Pail
- ISO Viscosity Grade 68
- Container Size 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2033003
- Zoro # G3789812
- UPC # 816692025500
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant |
Base | Synthetic |
Container Type | Pail |
ISO Viscosity Grade | 68 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Viscosity Index | 106 |
Color | Amber |
Description
Compressor Lubricant,NXT ABR 68,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B149 (B149)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MI-T-M Tank Adapter (23-0365)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- Miles Lubricants Compressor Oil