Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, MIN 46, 1 gal., PK4
Mfr # MSF2036005
Zoro # G3789989
product price: $43.39
/pk 4, $10.85/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Mineral Oil
- ISO Viscosity Grade 46
- Standards OSHA HazCom Standard 29 CFR 1910.1200
- Container Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2036005
- Zoro # G3789989
- UPC # 816692025715
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Compressor |
Item | Refrigeration Compressor Lubricant |
Base | Mineral Oil |
ISO Viscosity Grade | 46 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,MIN 46,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- GATES Polyflex Belts, 5M375 (5M375)
- LINKBELT Link-Belt Roller Chain Connecting Link, 60 Chain, 3/4 in Pitch, 0.23 in Pin Dia, Steel (R602SCLSFPK)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 PK4 (L0985-057)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- INGERSOLL-RAND Ultra Coolant, Compressor Oil, Bottle, 1.32 gal, 10 SAE Grade, 100 ISO Viscosity Grade (92692284)
- Miles Lubricants Compressor Oil