Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, ABR 68, 1 gal., PK4
Mfr # MSF2033005
Zoro # G3789952
product price: $39.19
/pk 4, $9.80/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Synthetic
- ISO Viscosity Grade 68
- Color Amber
- Container Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2033005
- Zoro # G3789952
- UPC # 816692025685
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Compressor |
Item | Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant |
Base | Synthetic |
ISO Viscosity Grade | 68 |
Color | Amber |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Viscosity Index | 106 |
Description
Compressor Lubricant,ABR 68,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32-6CP)
- Miles Lubricants Air Compressors