Shop All Hub, Circulating & Gear Oils
Miles Lubricants
55 gal Gear Oil Drum 680 ISO Viscosity, 140W SAE, Yellow
Mfr # MSF1415001
Zoro # G5101069
product price: $3,749.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,749.99
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 55 gal
- ISO Viscosity Grade 680
- Base Oil Synthetic
- Series Syn-Gear S HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1415001
- Zoro # G5101069
- UPC # 816692020956
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 125, Flash Point 555 Degrees F, Pour Point -15 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Automatic Slack Adjuster Release Tool and Wrench (4651)
- BLUE MONSTER Leak Detector Micro 8Oz (71023)
- K&N Power Kleen/Filter Cleaner/32 Oz Trigger Che, 99-0621 (99-0621)
- BALDWIN FILTERS Oil Filter Element, (P1433)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Amber (MSF1422005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1415003)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Bright and Clear (GEARSYN FGG-460-001)
- Miles Lubricants Hub, Circulating & Gear Oils