Shop All Hub, Circulating & Gear Oils
Miles Lubricants
55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1436001
Zoro # G5100070
product price: $4,068.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,068.99
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 55 gal
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series FG Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1436001
- Zoro # G5100070
- UPC # 816692021342
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 272 Degrees F, Pour Point -35 Degrees F, Container Type Drum, Color Yellow, Timken OK Load 40 lb., Standards NSF 152881, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 27034147 Non-Sag Sealant - Vertical Surfaces (27034147)
- RACOR Filter Assy-Diesel 15 GPH 2 Micron (120AS)
- KYB Gas Strut, 741019 (741019)
- LISLE DISCONNECT PLIERS (LI37160)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 68 ISO Viscosity, 20W SAE, Amber (M0010020095)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber (MSF1424007)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, Amber (M00600103)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1438005)
- LUCAS OIL Lucas Oil Products LUC10122 1 gal Synthetic SAE 75W-140 Gear Oil Trans & Diff Lube; (LUC10122)
- Miles Lubricants Hub, Circulating & Gear Oils