Shop All Hub, Circulating & Gear Oils
Miles Lubricants
55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1407001
Zoro # G5101419
product price: $2,574.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,574.99
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 55 gal
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1407001
- Zoro # G5101419
- UPC # 816692020727
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 118, Flash Point 522 Degrees F, Pour Point -31 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Nylon Tool Head for Hunter Tire Changers (TMRTC14120)
- CUSTOM ACCESSORIES Pump Tire 70Psi (57773)
- KYB Gas Strut, 741019 (741019)
- PARKER Union Tee, 3/8 In (164PTC-6)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (MSF1423003)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 46 ISO Viscosity, Slight Yellow Tint (MSF1302005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, Slight Yellow Tint (MSF1303005)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- Miles Lubricants Hub, Circulating & Gear Oils