Shop All Hub, Circulating & Gear Oils
Miles Lubricants
55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Amber
Mfr # MSF1423001
Zoro # G5100737
product price: $4,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,399.99
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 55 gal
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series Nimbus PG PAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1423001
- Zoro # G5100737
- UPC # 816692021229
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 210, Flash Point 453 Degrees F, Pour Point -33 Degrees F, Container Type Drum, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting-Fo Bl #12 S Ac Fitting, 14012 (14012)
- DISCO Blk Rubber Well Nuts 5/16-18 Screw Size 19/32" L PK15 (12836PK)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- LISLE Relay Puller Pliers (46950)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 32 ISO Viscosity, 10W SAE, Amber (M0010020103)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1405007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber (M00600403)
- MILES LUBRICANTS 5 gal Gear Oil Pail 32 ISO Viscosity, Slight Yellow Tint (MSF1301003)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414007)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 80W90 - 35 Lb Plastic Pail (14108LB)
- Miles Lubricants Hub, Circulating & Gear Oils