Shop All Hub, Circulating & Gear Oils
Miles Lubricants
55 gal Gear Oil Drum 150 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1434001
Zoro # G5100098
product price: $3,441.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,441.99
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 55 gal
- ISO Viscosity Grade 150
- Base Oil Synthetic
- Series FG Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1434001
- Zoro # G5100098
- UPC # 816692021328
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 268 Degrees F, Pour Point -43 Degrees F, Container Type Drum, Color Yellow, Timken OK Load 40 lb., Standards NSF 152879, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Filter Elmnt, 30 Series, 10 Micron, Cellulse (FPE30-10N)
- MANN FILTER 14-16 Audi A3-Tt/Vw Beetle-Golf-Jetta-Pa Fuel Filtr Elmt, Pu8028 (PU8028)
- KEN-TOOL Std Whl Wt Tool (35355)
- STEELMAN 8-Point 7/16" Star Tip Lock Nut Key (78547)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- Miles Lubricants Hub, Circulating & Gear Oils