Shop All Automotive Hydraulic Oil
Miles Lubricants
55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE
Mfr # M001000601
Zoro # G5104219
original price:
$931.99
30% off
new price: $644.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M001000601
- Zoro # G5104219
- UPC # 856574006197
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Flash Point 432 Degrees F, Pour Point -27 Degrees F, Container Type Drum, Color Amber, Standards ISO 46, Application Hydraulic Systems, Four-Ball Wear 0.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck w/o Internal Shut-off Valve 1/4 Inch FPT (T36)
- SEA-DOG Sea-Dog 400190-1 Stainless Steel Dome Light - 4" Lens (400190-1)
- FORD Ford M-8604-A50 Off Road Idler Bracket (FRDM8604-A50)
- BALDWIN FILTERS Fuel Filter, 8-7/16 x 2-7/8 x 8-7/16 In (F845-A)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200907)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201403)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M0010011501)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000903)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1200207)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201407)
- LUBRIPLATE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (L1052-060)
- Miles Lubricants Automotive Hydraulic Oil