Shop All Automotive Hydraulic Oil
Miles Lubricants
55 gal. Drum, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity
Mfr # M0010011201
Zoro # G1100738
product price: $759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Container Size 55 gal.
- Container Type Drum
- ISO Viscosity Grade 100
- Base Petroleum
- Sub-Category Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M0010011201
- Zoro # G1100738
- UPC # 816692024848
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal. |
Details
Item | Anti-Wear Hydraulic Fluid |
Container Type | Drum |
ISO Viscosity Grade | 100 |
Base | Petroleum |
Sub-Category | Hydraulic |
Application | High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment |
Viscosity Index | 100 |
Description
Anti-Wear Hydr Fluid,Primex 100,55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO BUDD NUT WRENCH PORK CHOP (ESC60301)
- SKF Shaft Seal, 3-1/8 x 3-13/16 x 11/32", CRW1, NBR (31135)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11025 (11025)
- FLOW-RITE Flow-Rite MA-CBL-08 Livewell Control Cable - 8' (MA-CBL-08)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201403)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200107)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000901)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M0010011501)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000701)
- MAG 1 1 qt Bottle, Hydraulic Oil, 79.17 ISO Viscosity, 30 SAE (MAG68761)
- Miles Lubricants Automotive Hydraulic Oil