Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # MSF1201503
Zoro # G5103345
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 68
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1201503
- Zoro # G5103345
- UPC # 816692020468
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 450 Degrees F, Pour Point -36 Degrees F, Container Type Pail, Color Clear, Standards NSF 152885, H-1, Application Hydraulic Systems and Food Grade Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- DB ELECTRICAL New Alternator For Valeo Carrier Transicold Refrigeration Ir/If 30-01114-07 (400-40150)
- DONALDSON Air Filter, Panel, P621643 (P621643)
- SEA-DOG Stainless Steel/Nylon Hatch Spring (321680-1)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000703)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M0010011303)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000901)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201407)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200703)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000701)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000803)
- Miles Lubricants Automotive Hydraulic Oil