Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # MSF1200703
Zoro # G5103616
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 68
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1200703
- Zoro # G5103616
- UPC # 855679006408
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 121, Flash Point 456 Degrees F, Pour Point -42 Degrees F, Container Type Pail, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2608)
- FPPF Quality ABC Air Brake Conditioner, 32Oz (90157)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Red (7945R)
- MOOG Complete Knuckle Assembly, Lk046 (LK046)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001003)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200503)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011603)
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201005)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011601)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- Miles Lubricants Automotive Hydraulic Oil