Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE
Mfr # MSF1200803
Zoro # G5103607
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 100
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1200803
- Zoro # G5103607
- UPC # 816692020239
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 100, SAE Grade 30W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 114, Flash Point 508 Degrees F, Pour Point -39 Degrees F, Container Type Pail, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS1)
- DRYCONN Dryconn Waterproof Low Voltage Wire, PK50 (20136)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Grasshopper 643786 (A212BD)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414007)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000901)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000603)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011201)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200103)
- THRIVE 200 Hydraulic Oil ISO 46 55 Gal Drum (455162)
- Miles Lubricants Automotive Hydraulic Oil