Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE
Mfr # MSF1200403
Zoro # G5103765
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 100
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1200403
- Zoro # G5103765
- UPC # 816692020130
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 100, SAE Grade 30W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 516 Degrees F, Pour Point -28 Degrees F, Container Type Pail, Color Yellow, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Foam Blanket, PA2068 FOAM (PA2068 FOAM)
- RACOR Repl Kit, Primer Pump Assembly (RK20025-01)
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- ZEROSTART Replacement Thermostat Assembly - 1/2in. Npt, 55 deg F 13 deg C To 75 deg F 24 deg C (3600058)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200703)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201403)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1201503)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200503)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1200207)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000901)
- SHINN FU CO OF AMERICA OIL HYDRAULIC PREMIUM- 1 Gal (HW93294)
- Miles Lubricants Automotive Hydraulic Oil