Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity
Mfr # M0010011503
Zoro # G3789298
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal.
- Container Type Pail
- ISO Viscosity Grade 68
- Sub-Category Hydraulic
- Viscosity Index 93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M0010011503
- Zoro # G3789298
- UPC # 816692024893
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal. |
Details
Item | Anti-Wear Hydraulic Fluid |
Container Type | Pail |
ISO Viscosity Grade | 68 |
Sub-Category | Hydraulic |
Viscosity Index | 93 |
Base | Petroleum |
Application | High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment |
Description
Anti-Wear Hydr Fluid,Stratus 68,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Grease Seals Straight for 3/4 in. Spindle, Pair (16305A)
- DONALDSON Fuel Filter, Water Separator Cartridge, P552024 (P552024)
- SIEMENS Safety Switch, Non-Fusible, 30 A, Steel (GNF321A)
- RANGER 0.25 oz. / 1/2 Wide / Black Adhesive Steel Wheel Weights / 11 lbs, 700PK (5150225)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200703)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201403)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1201307)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200907)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M0010011303)
- VALVOLINE 1 qt Bottle, Transfer Case Fluid, Not Specified ISO Viscosity, Not Specified SAE (855459)
- Miles Lubricants Automotive Hydraulic Oil