Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity
Mfr # M0010011303
Zoro # G3789097
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal.
- Container Type Pail
- ISO Viscosity Grade 32
- Sub-Category Hydraulic
- Application High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M0010011303
- Zoro # G3789097
- UPC # 816692024855
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal. |
Details
Item | Anti-Wear Hydraulic Fluid |
Container Type | Pail |
ISO Viscosity Grade | 32 |
Sub-Category | Hydraulic |
Application | High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment |
Viscosity Index | 99 |
Description
Anti-Wear Hydr Fluid,Stratus 32,5 gal.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200503)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200703)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000701)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M001001103)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000803)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE (81664)
- Miles Lubricants Automotive Hydraulic Oil