Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity
Mfr # M001000903
Zoro # G3789252
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal.
- Container Type Pail
- ISO Viscosity Grade 32
- Application High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
- Sub-Category Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M001000903
- Zoro # G3789252
- UPC # 816692024770
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal. |
Details
Item | Anti-Wear Hydraulic Fluid |
Container Type | Pail |
ISO Viscosity Grade | 32 |
Application | High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment |
Sub-Category | Hydraulic |
Viscosity Index | 99 |
Description
Anti-Wear Hydr Fluid,Primex 32,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident Ply Softwall Exhaust Hose; 6" x 2Ft (200600024)
- DEWALT 30' x 4 in Tow Strap, 40000 lb (DXBC40000)
- BOJO TOOLS Wedge Puller Tool (ATH-4-XNGL)
- TROLLMASTER Yamaha High Thrust Large Power Head 9.9, 15 (2005) (TM210HWKIT)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011601)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000803)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200503)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000501)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200107)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87154)
- Miles Lubricants Automotive Hydraulic Oil