Shop All Hub, Circulating & Gear Oils
This Product is Discontinued
Miles Lubricants
5 gal Machine Oil Pail 10 ISO Viscosity, Not Specified SAE, White (Discontinued)
Mfr # M002000563
Zoro # G5104106
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE Grade Not Specified
- Container Size 5 gal
- ISO Viscosity Grade 10
- Base Oil Mineral
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M002000563
- Zoro # G5104106
- UPC # 816692020024
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Machine Oil |
SAE Grade | Not Specified |
ISO Viscosity Grade | 10 |
Base Oil | Mineral |
Color | White |
Flash Point | 311 Degrees F |
Application | Electrical Gear |
Specific Gravity | 0.91 |
Container Style | Pail |
Standards | ASTM D 3487 |
Timken OK Load | Not Specified |
Lubricant NSF Rating | Not Rated |
Pour Point | -83 Degrees F |
Four-Ball Wear | Not Specified |
Lubricant Additives | No Additives |
Min. Operating Temp. | 0 Degrees F |
Container Type | Pail |
Item - Machine Oils | Machine Oil |
NSF Rating | Not Rated |
Description
Oil, ISO Viscosity Grade 10, SAE Grade Not Specified, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. N/A, Flash Point 311 Degrees F, Pour Point -83 Degrees F, Container Type Pail, Color White, Timken OK Load Not Specified, Standards ASTM D 3487, Application Electrical Gear, Four-Ball Wear Not Specified, Specific Gravity 0.91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.