Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow
Mfr # MSF1409003
Zoro # G5101306
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 5 gal
- ISO Viscosity Grade 680
- Base Oil Synthetic
- Series Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1409003
- Zoro # G5101306
- UPC # 856574006340
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 523 Degrees F, Pour Point -18 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Repair Cement, Flammable, 32 Oz. (14-032)
- A & I PRODUCTS Drawbar w/ Hammerstrap Holes 63.25" x3" x1.5" (A-223353)
- SPRINGFIELD MARINE Springfield Marine 3300713 Plug-In Fixed Height Locking Post - 13" Bulk (3300713)
- SPARTAN POWER 5 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-5FT2AWG56)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1438005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 46 ISO Viscosity, 20W SAE, Amber (M0010020099)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1409005)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- COASTAL Coastal 12217 Gear Oil Clear Amber, Petrol, Clear Amber, 35 gal Pail (12217)
- Miles Lubricants Hub, Circulating & Gear Oils