Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Amber
Mfr # MSF1425003
Zoro # G5100667
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 5 gal
- ISO Viscosity Grade 680
- Base Oil Synthetic
- Series Nimbus PG PAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1425003
- Zoro # G5100667
- UPC # 856574006609
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 207, Flash Point 480 Degrees F, Pour Point -20 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (M10)
- WALKER EXHAUST Exhaust Muffler Assembly, 53824 (53824)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (MSF1423003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF1412003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414005)
- MOBIL 5 gal Circulating Oil Pail 46 ISO Viscosity, 20 SAE, Amber (104094)
- Miles Lubricants Hub, Circulating & Gear Oils