Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber
Mfr # MSF1423003
Zoro # G5100685
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 5 gal
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series Nimbus PG PAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1423003
- Zoro # G5100685
- UPC # 856574006586
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 210, Flash Point 453 Degrees F, Pour Point -33 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- BANDO Auto Serpentine Belt, 11Pk2500 (11PK2500)
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- RAYBESTOS Toyota Pickup 84-95 (H11516)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber (M00600403)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, Slight Yellow Tint (MSF1303005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 32 ISO Viscosity, 10W SAE, Amber (M0010020103)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 220 55 Gal Drum (455184)
- Miles Lubricants Hub, Circulating & Gear Oils