Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber
Mfr # M00600503
Zoro # G5104009
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 5 gal
- ISO Viscosity Grade 320
- Base Oil Mineral
- Series Nimbus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M00600503
- Zoro # G5104009
- UPC # 855679006156
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 450 Degrees F, Pour Point 0 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020Xg, R, H/R, H/M, Expres, 102, Bk (718426)
- MOTORMITE Washer Fluid Reservoir Cap, 54009 (54009)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC125)
- KC HILITES DAYLIGHTER; LNG RNG BLK 100W (PR) (238)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403005)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, Amber (M00600103)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Yellow (MSF1408003)
- LUBRIPLATE 2 lb Worm Gear Fluid Bottle 460 ISO Viscosity, 140 SAE (L0014-013)
- Miles Lubricants Hub, Circulating & Gear Oils