Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1412003
Zoro # G5101026
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 5 gal
- ISO Viscosity Grade 220
- Base Oil Synthetic
- Series Syn-Gear S HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1412003
- Zoro # G5101026
- UPC # 816692020994
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 124, Flash Point 517 Degrees F, Pour Point -35 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI (2021-A)
- KINEDYNE Transport Chain, 4700 Lb, 25 Ft x 5/16 In. (10034-25BXGRA)
- GROTE Replacement Lens, Yellow (91583)
- HANSON 16 Leaf Metric Thread Pitch Gauge (11016)
- MILES LUBRICANTS 5 gal Gear Oil Pail Not Specified ISO Viscosity, Not Specified SAE (M00600603)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber (MSF1424007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow (MSF1407003)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 46 ISO Viscosity, 20W SAE, Amber (M0010020099)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- LUBRIMATIC 1 Qt. 80W90 EP Gear Oil Lube (LUBR 11500)
- Miles Lubricants Hub, Circulating & Gear Oils