Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 100 ISO Viscosity, 85W SAE, Amber
Mfr # M00600203
Zoro # G5104060
original price:
$167.99
27% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 85W
- Container Size 5 gal
- ISO Viscosity Grade 100
- Base Oil Mineral
- Series Nimbus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M00600203
- Zoro # G5104060
- UPC # 855679006125
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 100, SAE Grade 85W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 420 Degrees F, Pour Point -10 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 5/16"-3/8" STRT PUSH QUICK CONNECT (2) (SRRKP035)
- ZEROSTART ENGINE HEATER 400W 120V, 28MM THREAD, BRASS ADAPTER GM, ISUZU (3100005)
- PROTO Oil Filter Wrench, 4 1/8-4 1/2 In (J3008)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- MILES LUBRICANTS 5 gal Gear Oil Pail Not Specified ISO Viscosity, Not Specified SAE (M00600603)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 32 ISO Viscosity, Slight Yellow Tint (MSF1301007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- LUBRIPLATE 35 lb Worm Gear Fluid Pail 460 ISO Viscosity, 140 SAE (L0014-035)
- Miles Lubricants Hub, Circulating & Gear Oils