Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 46 ISO Viscosity, 75W SAE, Yellow
Mfr # MSF1402007
Zoro # G5101288
product price: $9.65
/ea
Sold in multiples of 12 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 75W
- Container Size 16 oz
- ISO Viscosity Grade 46
- Base Oil Synthetic
- Series Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1402007
- Zoro # G5101288
- UPC # 816692020796
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 46, SAE Grade 75W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 117, Flash Point 440 Degrees F, Pour Point -52 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRW1 (19236)
- VELVAC Replcmnt Head/Glss Kit, Blk, Right, 2020XG (715986)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- GRAYMILLS Foam Filter (742-07095)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1436001)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 68 ISO Viscosity, 20W SAE, Amber (M0010020095)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF1412003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow (MSF1407003)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- Miles Lubricants Hub, Circulating & Gear Oils