Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1434007
Zoro # G5099958
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 16 oz
- ISO Viscosity Grade 150
- Base Oil Synthetic
- Series FG Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1434007
- Zoro # G5099958
- UPC # 816692021465
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 268 Degrees F, Pour Point -43 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF 152879, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- CTA MANUFACTURING ATF Filling System (CTA7400)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET 3PC SERPENTINE (KH5344)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1411007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Amber (MSF1422005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 46 ISO Viscosity, Slight Yellow Tint (MSF1302005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- LUCAS OIL Lucas Oil Products LUC10122 1 gal Synthetic SAE 75W-140 Gear Oil Trans & Diff Lube; (LUC10122)
- Miles Lubricants Hub, Circulating & Gear Oils