Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow
Mfr # MSF1433007
Zoro # G5099967
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 85W
- Container Size 16 oz
- ISO Viscosity Grade 100
- Base Oil Synthetic
- Series FG Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1433007
- Zoro # G5099967
- UPC # 816692021458
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 100, SAE Grade 85W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 266 Degrees F, Pour Point -44 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Expandable Plug Kit (822593)
- WEATHER GUARD Starter Van Pack Bulkhead - Fsv (96102-3-01)
- KEEPER RECOVERY STRAP YLW2""X20' (89922)
- DAYCO Utility Belt V-Belt, Ax37 (AX37)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1436001)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1411007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber (MSF1424007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- Miles Lubricants Hub, Circulating & Gear Oils