Shop All Automotive Hydraulic Oil
Miles Lubricants
16 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # MSF1200307
Zoro # G5103738
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Style Bottle
- Container Type Bottle
- ISO Viscosity Grade 68
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1200307
- Zoro # G5103738
- UPC # 816692020161
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 16 oz |
Description
Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 456 Degrees F, Pour Point -36 Degrees F, Container Type Bottle, Color Yellow, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, Model 447871 (447871)
- CURT Adjustable Channel Mount, 45901 (45901)
- STENS Oem Replacement Belt For Ariens Most 991039 991040 991056 991075; 266-271 (266-271)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200905)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (MSF1200101)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200107)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201407)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- Miles Lubricants Automotive Hydraulic Oil