Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle Not Specified ISO Viscosity, 80W-140 SAE
Mfr # MSF2006707
Zoro # G5100761
product price: $72.79
/ea
Sold in multiples of 4 for $291.16
$291.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 80W-140
- Container Size 1 gal
- ISO Viscosity Grade Not Specified
- Base Oil Synthetic
- Series Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2006707
- Zoro # G5100761
- UPC # 856574006500
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, Container Type Jug, Container Size 1 gal, Series Mil-Gear S, Viscosity Index 173, Standards API GL-5, Base Formulation Synthetic, SAE Viscosity Grade 80W-140, Color Yellow, Flash Point 515 Degrees F, Pour Point -35 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trlr Bll, 1"x2-1/8" Shnk, 6000 lb., Chrm, 2" (40066)
- OTC Torque Wrench 0-150 (7380-E150)
- CRESCENT Ignition Wrnch St Mm 12P (CCWSIGMM10)
- SUR&R Compression Block Off, 16mm Outside dia. (AC16MCB)
- MILES LUBRICANTS 5 gal Gear Oil Pail Not Specified ISO Viscosity, Not Specified SAE (M00600603)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber (M00600403)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1415003)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- Miles Lubricants Hub, Circulating & Gear Oils