Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow
Mfr # MSF1415005
Zoro # G5100859
product price: $85.69
/ea
Sold in multiples of 4 for $342.76
Free Shipping & Returns
$342.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 1 gal
- ISO Viscosity Grade 680
- Base Oil Synthetic
- Series Syn-Gear S HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1415005
- Zoro # G5100859
- UPC # 816692021168
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Viscosity Index 125, Flash Point 555 Degrees F, Pour Point -15 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application Heavy Duty Gear, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Oil Filter Wrench, for Toyota/Lexus with 1.8L 4-Cylinder Engine (2-1501-4HD)
- BAJA DESIGNS Squadron (Pro & Sport), Driving Combo Amber Lens Kit (668413)
- QUICKCABLE Battery Bolt, Side Terminal, Steel, PK25 (6703-525-025)
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Yellow (MSF1408003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1405005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423005)
- MILES LUBRICANTS 1 gal Gear Oil Jug 100 ISO Viscosity, 80W SAE, Yellow (MSF1404005)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF1412003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber (M00600303)
- Miles Lubricants Hub, Circulating & Gear Oils