Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow
Mfr # MSF1409005
Zoro # G5101120
original price:
$109.55
13% off
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 1 gal
- ISO Viscosity Grade 680
- Base Oil Synthetic
- Series Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF1409005
- Zoro # G5101120
- UPC # 856574006463
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 523 Degrees F, Pour Point -18 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb, Light; GE888, 50 Watt 3" x1" x2" (A-R136239)
- BETA Adjustable Oil Filter Wrench (014910001)
- MOTORCRAFT Motorcraft Sae 5W-30 Api Gf-5, XO5W30Q1FS (XO5W30Q1FS)
- GROTE Closed Splice Connector, 22-16 Ga, PK100 (83-3182)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1432005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1438005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 90 - 35 Lb Metal Pail (14159LB)
- Miles Lubricants Hub, Circulating & Gear Oils