Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow
Mfr # MSF1437005
Zoro # G5099851
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 1 gal
- ISO Viscosity Grade 460
- Base Oil Synthetic
- Series FG Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1437005
- Zoro # G5099851
- UPC # 816692021564
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 272 Degrees F, Pour Point -30 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF 152882, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, Compression, Union, 1/4" (DOT62C-04)
- SUR&R A/C Hose, 5/16" Inside dia., 25 ft. L Blk (AC6H25)
- ACCUFORM Steering Wheel Cover, Do Not Start, 24 In. (KDD831)
- A & I PRODUCTS Switch, Push Button; Ether Solenoid/Horn 3.5" x1.5" x1.5" (A-397940R93)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1415003)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MOBIL 5 gal Circulating Oil Pail 46 ISO Viscosity, 20 SAE, Amber (104094)
- Miles Lubricants Hub, Circulating & Gear Oils