Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 32 ISO Viscosity, 75W SAE, Yellow
Mfr # MSF1401005
Zoro # G5101209
product price: $86.45
/ea
Sold in multiples of 4 for $345.80
Free Shipping & Returns
$345.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 75W
- Container Size 1 gal
- ISO Viscosity Grade 32
- Base Oil Synthetic
- Series Mil-Gear S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1401005
- Zoro # G5101209
- UPC # 816692020871
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 32, SAE Grade 75W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 114, Flash Point 420 Degrees F, Pour Point -55 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Jon Boat Seat Clamp Adjusts 8" to 20-1/2" (1104010)
- MAIN FILTER DONALDSON/FBO/DCI P165880 Replacement/Interchange Spin-On Filter (MF0058076)
- FULTON PRODUCTS Tekonsha 9030 Voyager RV Trailer 2 & 4 Brake Controller (9030)
- CURT Custom 5th Wheel Brackets (16429)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1411005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1434007)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 32 ISO Viscosity, Slight Yellow Tint (MSF1301007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF1412003)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- Miles Lubricants Hub, Circulating & Gear Oils